features
- Fixed teethCombination Straight Stream and Fog no shutoffFixed gallonage master stream nozzleFactory set at 500 GPM 1900 LPM can be changed in the field to 300 or 700 GPM 1140 or 2660 LPM)
| Size | 2 1/2 in |
| Operating Pressure [Max] | 100 PSI (Water Only) |
| Material | Brass |
| Thread | NST (NH) |
| Weight | 14.5 LB |
-
Prop 65


