features
- Adjustable hi/low nozzle holder with nozzle protector
- 1/4 female inlet and outlet
| Flow [Max] | 8 gpm |
| Type | Nozzles |
| Component Material | Brass |
| Temperature Range [Max] | 320 °F |
| Material | Polyurethane |
| End Type | Female x Female |
| Operating Pressure [Max] | 3650 PSI |
| Weight | 0.5 LB |
-
Prop 65


