| Temperature Range [Max] | 300 °F |
| Type | Plugs & Couplings |
| End Type | Female x Quick Connect |
| Size | 3/8 in Female x 22 mm x 1.5 mm Swivel |
| Flow [Max] | 7.8 gpm |
| Operating Pressure [Max] | 3650 PSI |
| Weight | 0.27 LB |
-
Prop 65
| Temperature Range [Max] | 300 °F |
| Type | Plugs & Couplings |
| End Type | Female x Quick Connect |
| Size | 3/8 in Female x 22 mm x 1.5 mm Swivel |
| Flow [Max] | 7.8 gpm |
| Operating Pressure [Max] | 3650 PSI |
| Weight | 0.27 LB |
Prop 65