| Type | Plugs & Couplings |
| Flow [Max] | 7.8 gpm |
| Temperature Range [Max] | 300 °F |
| End Type | Female x Quick Connect |
| Operating Pressure [Max] | 3650 PSI |
| Size | 3/8 in Female x Female Swivel |
| Weight | 0.263 LB |
-
Prop 65
| Type | Plugs & Couplings |
| Flow [Max] | 7.8 gpm |
| Temperature Range [Max] | 300 °F |
| End Type | Female x Quick Connect |
| Operating Pressure [Max] | 3650 PSI |
| Size | 3/8 in Female x Female Swivel |
| Weight | 0.263 LB |
Prop 65