features
- Includes safety clipSupplied with rubber washer part AWR14
| Pressure Rating | 150 PSI |
| Series | Air King |
| Connection | Hose Barb |
| Material | Iron |
| Interchange | Air King |
| Size | 1 1/4 in |
| Seal | Rubber |
| Weight | 1.52 LB |
-
Prop 65
| Pressure Rating | 150 PSI |
| Series | Air King |
| Connection | Hose Barb |
| Material | Iron |
| Interchange | Air King |
| Size | 1 1/4 in |
| Seal | Rubber |
| Weight | 1.52 LB |
Prop 65