features
- Universal design provides quick easy and effective coupling of air hose.Safety clip includedSupplied with rubber washer part AWR4
| Material | Iron |
| Series | Air King |
| Connection | Hose Barb |
| Interchange | Air King |
| Seal | Rubber |
| Size | 1/2 in |
| Pressure Rating | 150 PSI |
| Weight | 0.61 LB |
-
Prop 65


