features
- Includes safety clipSupplied with rubber washer part AWR14
| Size | 2 in |
| Material | Iron |
| Interchange | Air King |
| Series | Air King |
| Seal | Rubber |
| Pressure Rating | 150 PSI |
| Connection | Hose Barb |
| Weight | 2.28 LB |
-
Prop 65
| Size | 2 in |
| Material | Iron |
| Interchange | Air King |
| Series | Air King |
| Seal | Rubber |
| Pressure Rating | 150 PSI |
| Connection | Hose Barb |
| Weight | 2.28 LB |
Prop 65