features
- Interchange with other Air King fittings and include a heavy-duty free-turning joint that swivels under pressure to prevent hose kinkingSafety clip includedSupplied with rubber washer part AWR4
| Material | Iron |
| Interchange | Air King |
| Seal | Rubber |
| Size | 3/4 in |
| Series | Air King |
| Connection | Male Pipe Thread |
| Pressure Rating | 150 PSI |
| Weight | 0.76 LB |
-
Prop 65


