features
- Safety clip included
- Supplied with rubber washer part AWR4
- Drilled with 1/4 NPT for mounting gauge
| Seal | Rubber |
| Size | 3/4 in |
| Connection | Male Pipe Thread |
| Interchange | Air King |
| Series | Air King |
| Material | Iron |
| Pipe Thread | NPT / NPTF |
| Weight | 0.61 LB |
-
Prop 65


