- 3/4" Iron Air King Fem BSPP 1-Clip
applications
- Air King is for Air amp Water Service Only Claw couplings are most commonly used for conveying air and water and are not to be used for steam applications Common industry applications include under ground and surface mining mineral processing compressor and air tool industries hire companies.
| Temperature Range [Min] | -20.2 °F |
| Material | Malleable Iron |
| Operating Pressure [Max] | 150 PSI 1 MPa |
| Size | 3/4 in |
| Seal | Natural Rubber |
| Weight | 0.66 LB |

