Skip to content Skip to navigation menu
Dixon Valve & CouplingASP-1BV

ASP-1BV

1/8" Plated Steel Breather Vent
Item #101932247
Dixon Valve & CouplingASP-1BV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

applications

  • Breather vents have many applications including vacuum relief or pressure equalization on gear boxes oil tanks or reservoirs Common uses can be found on single acting cylinders or valves to prevent dirt and foreign particles from entering ports open to the atmosphere.

features

  • Standard pipe thread fittings for quick assembly and removal for cleaning
  • The filter element is rated for 40 micron filtration
Material Nickel Plated Steel
Length 7/16 in
Temperature Range [Min] 35 °F
Weight 0.01 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison