applications
- Breather vents have many applications including vacuum relief or pressure equalization on gear boxes oil tanks or reservoirs Common uses can be found on single acting cylinders or valves to prevent dirt and foreign particles from entering ports open to the atmosphere.
features
- Standard pipe thread fittings for quick assembly and removal for cleaning
- The filter element is rated for 40 micron filtration
| Temperature Range [Min] | 35 °F |
| Length | 1 5/16 in |
| Material | Nickel Plated Steel |
| Weight | 0.23 LB |
-
Prop 65


