applications
- Designed for transloading bio and other fuels
features
- Swivel nut has standard 5 Railroad Tank Car thread
- TTMA flange can be bolted to a sight glass or API adapter or other dry disconnect
| Angle | 110 degrees |
| Seal | PTFE Nitrile Rubber Envelope Gasket |
| Swivel Thread List | Railroad Tank Car |
| Flange Size | 4 in TTMA |
| Swivel Thread Size | 5 in |
| Material | Aluminum |
| Weight | 8.4 LB |
-
Prop 65


