features
- Swivel nut has standard 5 Railroad Tank Car thread
| Material | Aluminum |
| Angle | 110 degrees |
| Hose Shank Size | 4 in |
| Swivel Thread Size | 5 in |
| Swivel Thread List | Railroad Tank Car |
| Seal | Nitrile Rubber |
| Weight | 5.268 LB |
-
Prop 65
| Material | Aluminum |
| Angle | 110 degrees |
| Hose Shank Size | 4 in |
| Swivel Thread Size | 5 in |
| Swivel Thread List | Railroad Tank Car |
| Seal | Nitrile Rubber |
| Weight | 5.268 LB |
Prop 65