features
- Swivel nut has standard 5 Railroad Tank Car thread
| Material | Aluminum |
| Male Thread Size | 3 in |
| Angle | 120 degrees |
| Swivel Thread List | Railroad Tank Car |
| Seal | Nitrile Rubber |
| Swivel Thread Size | 5 in |
| Male Thread | NPT |
| Weight | 3.84 LB |
-
Prop 65


