features
- Nozzle protects the operator from extreme hot water temperatures that exceed the comfort zone of standard hot water nozzles Thermal insulating sleeve reduces overall heat during elevated temperature conditions.
| Temperature Range [Min] | 140 °F |
| Operating Pressure [Max] | 150 PSI |
| Material | Aluminum |
| Type | Nozzles |
| Flow [Max] | 12.5 gpm |
| Weight | 2.17 LB |
-
Prop 65


