features
- Transparent bowl
- Relieving type
- 5-micron element
- 1 oz reservoir
- Push to lock adjusting knob
- Supplied with a GC620 gauge
| Inlet Pressure [Max] | 150 PSI |
| Filter Type | General Purpose Airline |
| FRL Size | Miniature |
| Temperature Range [Max] | 125 °F |
| Pressure Range [Max] | 100 PSI |
| Port | 1/4 in |
| Drain Type | Automatic Drain |
| FRL Type | Filter, Regulator |
| Port Size | 1/4 in |
| Flow [Max] | 24 Standard ft3/min |
| Pressure Range [Min] | 5 PSI |
| Assembly Type | One-Piece Piggyback |
| Weight | 0.65 LB |
-
Prop 65


