features
- Manual Drain
- Transparent Bowl and Guard
- 0-125 PSI adjusting range
- 5 micron element 4 oz bowl
- Self-relieving
- Supplied with a 0-160 PSI flush mount style gauge
| Drain Type | Manual Drain |
| Flow [Max] | 73 Standard ft3/min |
| Temperature Range [Min] | 32 °F |
| Filter Type | General Purpose Airline |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Weight | 0.743 LB |

