- Zinc Plated Iron Material
features
- 4-bolt type clamp with 2 gripping fingers and 2 clamp sections
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
| Hose I.D. | 1 in |
| Hose O.D. Range | 1 15/16 to 2 1/8 |
| Clamp Torque | 21 lbf |
| Material | Zinc Plated Iron |
| Weight | 1.69 LB |
-
Prop 65


