- 3/8" Compact Filter/Reg-Manual
applications
- Over-under units are space savers and provide for installation in tight areas One common inlet/outlet for both filter and regulator saves on piping costs.
features
- 5 125 PSIG adjusting range for transparent bowl with guard
- 5 micron element
- 1.72 oz bowl
- Self-relieving standard
- Spring-loaded diaphragm
- Transparent Bowl supplied with GC230 gauge
| Drain Type | Manual Drain |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Filter Type | General Purpose Airline |
| Temperature Range [Min] | 32 °F |
| Flow [Max] | 158 Standard ft3/min |
| Weight | 1.851 LB |

