- 2" Tube Hanger w/sleeve-304
| Tube O.D. | 2 in |
| Temperature Range [Max] | 230 °F |
| Included | Bolt With Nylock Nut |
| Material | 304 Stainless Steel |
| Weight | 0.55 LB |
| Tube O.D. | 2 in |
| Temperature Range [Max] | 230 °F |
| Included | Bolt With Nylock Nut |
| Material | 304 Stainless Steel |
| Weight | 0.55 LB |