- 3" T/Hang W/Sleeve-304
| Temperature Range [Max] | 230 °F |
| Included | Bolt With Nylock Nut |
| Material | 304 Stainless Steel |
| Tube O.D. | 3 in |
| Weight | 0.75 LB |
| Temperature Range [Max] | 230 °F |
| Included | Bolt With Nylock Nut |
| Material | 304 Stainless Steel |
| Tube O.D. | 3 in |
| Weight | 0.75 LB |