- 5" Tube Hanger w/Sleeve 304
| Included | Bolt With Nylock Nut |
| Material | 304 Stainless Steel |
| Tube O.D. | 5 in |
| Temperature Range [Max] | 230 °F |
| Weight | 1.0 LB |
| Included | Bolt With Nylock Nut |
| Material | 304 Stainless Steel |
| Tube O.D. | 5 in |
| Temperature Range [Max] | 230 °F |
| Weight | 1.0 LB |