| Tube O.D. | 2 in |
| Temperature Range [Max] | 230 °F |
| Material | 304 Stainless Steel |
| Included | Bolt With Nylock Nut |
| Weight | 0.51 LB |
-
Prop 65
| Tube O.D. | 2 in |
| Temperature Range [Max] | 230 °F |
| Material | 304 Stainless Steel |
| Included | Bolt With Nylock Nut |
| Weight | 0.51 LB |
Prop 65