applications
- Over-under units are space savers and provide for installation in tight areas One common inlet/outlet for both filter and regulator saves on piping costs.
features
- 10-250 PSIG adjusting range for metal bowl with sight glass
- 5 micron element
- 2.87 oz bowl
- Self-relieving standard
- Spring-loaded diaphragm
- Two 1/4 gauge ports located on the front and rear faces of the body These ports may be used as additional regulated ports or for pressure gauges Plug unused port(s Metal bowl supplied with GC240 gauge
| Port | 3/4 in |
| Filter Type | General Purpose Airline |
| Flow [Max] | 235 Standard ft3/min |
| Temperature Range [Min] | 32 °F |
| Operating Pressure [Max] | 250 PSIG, 17.2 Bar |
| Included | Wilkerson Filter Element, ABS Standard Dry Center Back Mount Gauge, Wilkerson FRLs Mounting Bracket Type T, Wilkerson Body Mounting Bracket Type L, Wilkerson FRLs Mounting Bracket Type L |
| FRL Size | Standard |
| FRL Type | Filter, Regulator |
| Port Size | 3/4 in |
| Drain Type | Manual Drain |
| Weight | 4.28 LB |
-
Prop 65


