- 6 in" Tube O.D.
- Sanitary 90° Clamp x Buttweld Elbow
- 316L Stainless
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
| Material | 316L Stainless Steel |
| B | 11 1/2 in |
| Fitting Type | 90° Clamp x Buttweld Elbow |
| Tube O.D. | 6 in |
| Weight | 7.0 LB |
-
Prop 65


