Dixon Valve & Coupling
B31M-G600400
Sanitary Clamp x Buttweld Concentric Reducer
Item #103763002
-
Prop 65
- 6" to 4" Tube O.D.
- 304 Stainless Steel
- Sanitary Clamp x Buttweld Concentric Reducer
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
| Tube O.D. | 4 in, 6 in |
| Material | 304 Stainless Steel |
| Weight | 14.0 LB |
-
Prop 65

