- 4" to 3" Tube OD
- 0.083" Wall Thickness
- 4" Length
- Unpolished Finish
- 304 Stainless Steel Material
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Fitting Type | Reducer |
| Tube O.D. | 3 in, 4 in |
| Wall Thickness | 0.083 in |
| Material | 304 Stainless Steel |
| Weight | 1.003 LB |
-
Prop 65


