Skip to content Skip to navigation menu
Unpolished Concentric Weld Reducer

B31W-G600200U

Unpolished Concentric Weld Reducer
Item #103303675
  • 6" to 2" Tube O.D.
  • 304 Stainless Steel
  • Sanitary Weld Concentric Reducers
Unpolished Concentric Weld Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 6" to 2" Tube O.D.
  • 304 Stainless Steel
  • Sanitary Weld Concentric Reducers

description

  • These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
Fitting Type Reducer
Tube O.D. 2 in, 6 in
Material 304 Stainless Steel
Weight 8.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison