features
- Automatic Drain
- Metal Bowl and Sight Glass
- 40 micron element
- 3.5 oz reservoir
- Supplied with a GC230 gauge
- Quick-release bayonet bowl
- Prismatic lens liquid level indicator
- Particle removal per ISO 8573-1 Class 5 and Class 3
| Pressure Range [Min] | 5 PSI |
| FRL Type | Filter, Regulator |
| Port | 3/8 in |
| Drain Type | Automatic Drain |
| Temperature Range [Max] | 175 °F |
| Filter Type | General Purpose Airline |
| Flow [Max] | 123 Standard ft3/min |
| Port Size | 3/8 in |
| Pressure Range [Max] | 150 PSI |
| FRL Size | Compact |
| Inlet Pressure | 250 PSI |
| Weight | 2.04 LB |
-
Prop 65


