features
- Metal bowl
- 40-micron element
- 7 oz reservoir
- Relieving type
- Supplied with a GC230 gauge
| Filter Type | General Purpose Airline |
| Pressure Range [Min] | 5 PSI |
| Inlet Pressure | 5-150 PSI |
| Port Size | 1/2 in |
| Pressure Range [Max] | 125 PSI |
| Flow [Max] | 212 Standard ft3/min |
| FRL Type | Filter, Regulator |
| Drain Type | Automatic Drain |
| Port | 1/2 in |
| FRL Size | Standard |
| Weight | 2.765 LB |
-
Prop 65


