- 10 Tube
- Tee
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 10 Tube |
| Fitting Type | Tee |
| Material | 304 Stainless Steel |
| Tube O.D. | 10 in |
| Weight | 24.75 LB |
| End Size | 10 Tube |
| Fitting Type | Tee |
| Material | 304 Stainless Steel |
| Tube O.D. | 10 in |
| Weight | 24.75 LB |