- 8 Tube to 6 Tube
- Reducing Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 6 in, 8 in |
| Material | 316L Stainless Steel |
| End Size | 6 Tube, 8 Tube |
| Fitting Type | Reducing Tee |
| Weight | 17.24 LB |
-
Prop 65


