- 1 1/2 in Tube Size
- 304 Stainless Steel Material
| Connection | Weld x Weld |
| Finish | Polished |
| Wall Thickness | 0.07 in |
| Tube O.D. | 1 1/2 in |
| Material | 304 Stainless Steel |
| Shape | Tee |
| Weight | 0.45 LB |
-
Prop 65
| Connection | Weld x Weld |
| Finish | Polished |
| Wall Thickness | 0.07 in |
| Tube O.D. | 1 1/2 in |
| Material | 304 Stainless Steel |
| Shape | Tee |
| Weight | 0.45 LB |
Prop 65