features
- 10 position trigger grip handle
| Pressure Rating | 200 PSI at Ambient Temperature 70 °F |
| Size | 3 in |
| Seat | Nitrile Rubber liner |
| Material | Ductile Iron |
| Weight | 8.26 LB |
-
Prop 65
| Pressure Rating | 200 PSI at Ambient Temperature 70 °F |
| Size | 3 in |
| Seat | Nitrile Rubber liner |
| Material | Ductile Iron |
| Weight | 8.26 LB |
Prop 65