features
- Provides free flow in one direction and dependable shutoff in the opposite direction
| Pressure Rating | 5 PSI Cracking |
| Thread Size | 1/4 in |
| Flow [Max] | 5 Free Flow gpm |
| Operating Pressure [Max] | 2000 PSI at 70 °F |
| Material | Brass |
| Female Thread | NPT |
| Weight | 0.41 LB |
-
Prop 65


