features
- 10 position trigger grip handle
| Size | 6 in |
| Pressure Rating | 200 PSI at Ambient Temperature 70 °F |
| Material | Ductile Iron |
| Seal | Nitrile Rubber Liner |
| Weight | 19.32 LB |
-
Prop 65
| Size | 6 in |
| Pressure Rating | 200 PSI at Ambient Temperature 70 °F |
| Material | Ductile Iron |
| Seal | Nitrile Rubber Liner |
| Weight | 19.32 LB |
Prop 65