applications
- Allow easier access to blow-off applications in high or hard to reach places.
| Male Thread Size | 1/8 in |
| Male Thread | NPT |
| Length | 18 in |
| Weight | 0.18 LB |
-
Prop 65
| Male Thread Size | 1/8 in |
| Male Thread | NPT |
| Length | 18 in |
| Weight | 0.18 LB |
Prop 65