features
- Assembly includes cam arm pin and pull ring safety clip
| Material | Brass |
| Included | BMSC200, Air King® Hose End 10 Lug |
| Size | 1 1/4 to 2 1/2 in |
| Weight | 0.19 LB |
-
Prop 65
| Material | Brass |
| Included | BMSC200, Air King® Hose End 10 Lug |
| Size | 1 1/4 to 2 1/2 in |
| Weight | 0.19 LB |
Prop 65