features
- Assembly includes cam arm pin and pull ring safety clip
| Included | BMSC100, Cam & Groove |
| Material | Brass |
| Size | 3/4 to 1 in |
| Weight | 0.107 LB |
-
Prop 65
| Included | BMSC100, Cam & Groove |
| Material | Brass |
| Size | 3/4 to 1 in |
| Weight | 0.107 LB |
Prop 65