features
- Assembly includes cam arm pin and pull ring safety clip
| Included | BMSC300, N300 |
| Size | 3 in and 4 in |
| Material | Brass |
| Weight | 0.223 LB |
-
Prop 65
| Included | BMSC300, N300 |
| Size | 3 in and 4 in |
| Material | Brass |
| Weight | 0.223 LB |
Prop 65