features
- Reusable
- Durable hose connection
| Hose I.D. | 1/4 in |
| Thread Type | Male Pipe |
| Working Pressure [Max] | 250 psi |
| Fitting Description | Straight |
| Hose OD | 0.625 in |
| Material | Brass |
| Thread Size | 1/4 |
| Threads per Inch | 18 |
| Weight | 0.135 LB |
-
Prop 65


