- Brass Hose Bibb Faucet 1/2" MIP x 3/4" GHT
| Operating Pressure [Max] | 125 WOG |
| Flow [Max] | 4 gpm 40 PSI |
| Thread | 1/2 in MIP x 3/4 in GHT |
| Material | Cast Brass |
| Weight | 0.0 KG |
| Operating Pressure [Max] | 125 WOG |
| Flow [Max] | 4 gpm 40 PSI |
| Thread | 1/2 in MIP x 3/4 in GHT |
| Material | Cast Brass |
| Weight | 0.0 KG |