- Brass Hose Bibb Faucet 3/4" MIP x 3/4" GHT
| Flow [Max] | 4.2 gpm 40 PSI |
| Material | Cast Brass |
| Operating Pressure [Max] | 125 WOG |
| Thread | 3/4 in MIP x 3/4 in GHT |
| Weight | 0.0 KG |
| Flow [Max] | 4.2 gpm 40 PSI |
| Material | Cast Brass |
| Operating Pressure [Max] | 125 WOG |
| Thread | 3/4 in MIP x 3/4 in GHT |
| Weight | 0.0 KG |