- 1" Wine Sample Valve
features
- Seat ensures a leak-proof shut-off
- Clamp
| Fitting Type | Abrazadera |
| Type | Sample |
| Material | 304 Stainless Steel |
| Weight | 0.91 LB |
| Fitting Type | Abrazadera |
| Type | Sample |
| Material | 304 Stainless Steel |
| Weight | 0.91 LB |