| Type | Mop-Up Nozzle |
| Operating Pressure [Max] | 150 PSI (Water Only) |
| Length | 4 in |
| Material | Extruded Brass |
| Inlet Size | 3/4 in GHT |
| Weight | 0.375 LB |
-
Prop 65
| Type | Mop-Up Nozzle |
| Operating Pressure [Max] | 150 PSI (Water Only) |
| Length | 4 in |
| Material | Extruded Brass |
| Inlet Size | 3/4 in GHT |
| Weight | 0.375 LB |
Prop 65