Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Non-Encapsulated 2-Way 3 Piece Stainless Steel Ball Valve

BV2GG-150CC-A

SUPERSEDED TO DIXO_BV2GG-150CC-A, MTRL - 102494636
Item #101431989
  • 1 1/2" Size
  • 5.6" Length
  • 6.1" Handle Length
  • 1,000 psi Max. Pressure
  • 316 Stainless Steel Material
Non-Encapsulated 2-Way 3 Piece Stainless Steel Ball Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 1/2" Size
  • 5.6" Length
  • 6.1" Handle Length
  • 1,000 psi Max. Pressure
  • 316 Stainless Steel Material

features

  • Blow-out proof stem
  • Live-loaded stem packing
  • 15% glass reinforced PTFE seats
  • CF8M stainless body, ends and ball
  • ID polish is Ra 32
  • Lock-out, tag out
  • Available in sizes 1/2" to 4"
Weight 4.985 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison