features
- Easy to read dial thermometer is located at the rear of the nozzle for accurate and continual monitoring of water temperature Plastic sight window
- Gauge assembly is recessed into the rubber cover for complete protection
- Alerts the operator to shut-down the steam valve upon cold water failure preventing scalding and steam burn injuries ensures operator safety Ensures a more accurate discharge water temperature reading
| Flow [Max] | 12.5 gpm |
| Type | Nozzles |
| Temperature Range [Max] | 200 °F |
| Operating Pressure [Max] | 150 PSI |
| Material | Bronze With Black cover |
| Inlet Size | 1/2 in Female NPT |
| Weight | 3.2 LB |
-
Prop 65


