features
- Manual driven standard
| Inlet Size | 1/2 in |
| Operating Pressure [Max] | 3000 PSI |
| Capacity | 200 ft |
| Hose I.D. | 1/2 in |
| Weight | 49.0 LB |
-
Prop 65
| Inlet Size | 1/2 in |
| Operating Pressure [Max] | 3000 PSI |
| Capacity | 200 ft |
| Hose I.D. | 1/2 in |
| Weight | 49.0 LB |
Prop 65