features
- Manual driven standard
| Operating Pressure [Max] | 1000 PSI |
| Inlet Size | 3/4 in |
| Capacity | 100 ft |
| Hose I.D. | 3/4 in |
| Weight | 45.1 LB |
-
Prop 65
| Operating Pressure [Max] | 1000 PSI |
| Inlet Size | 3/4 in |
| Capacity | 100 ft |
| Hose I.D. | 3/4 in |
| Weight | 45.1 LB |
Prop 65